Shop All Activity & Classroom Tables
International Concepts
14 X 25 X 22
Mfr # 2027
Zoro # G7869711
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14
- Length 25
- Height 22
- Overall Width 22
- Overall Height 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # 2027
- Zoro # G7869711
- UPC # 727506496891
- Country of Origin Viet Nam
- Category Activity & Classroom Tables
Dimensions
Width | 14 |
Length | 25 |
Height | 22 |
Overall Width | 22 |
Overall Height | 25 |
Overall Length | 14 |
Details
Material | Hardwood |
Color | Unfinished |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 14"W x 25"D x 22"H
- •Made from solid hardwood, rta,3 piece set, table and 2 chairs, chair size: 13.7x14.7x27.5h, and seatHeight: 13.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Curved Top Desk 55.12 in. W x 19.69 in. D x 29.53 in. H in Smoke Oak (ES-12903)
- REGENCY Regency Legacy Wood Printer Stand- Mahogany (LPFS2121MH)
- TRUE Cutting Board, Poly, 60" x 19" x 1/2" (812016)
- FLASH FURNITURE 10" Queen Mattress, 14" Bed frame & 3" Topper Set (XU-BD10-10PSM3M35-Q-GG)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Grey (XU-A3072-REC-GY-H-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 30.25", Laminate Top, Grey (XU-A2448-REC-GY-H-A-GG)
- International Concepts Office & School Tables