Shop All Activity & Classroom Tables
International Concepts
13 X 16 X 26
Mfr # CC08-263P
Zoro # G7880324
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16
- Height 26
- Overall Length 13
- Overall Width 26
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # CC08-263P
- Zoro # G7880324
- UPC # 727506538263
- Country of Origin Viet Nam
- Category Activity & Classroom Tables
Dimensions
Width | 13 |
Length | 16 |
Height | 26 |
Overall Length | 13 |
Overall Width | 26 |
Overall Height | 16 |
Details
Color | White |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 13"W x 16"D x 26"H
- •Made from solid hardwood
- •Ready to assemble
- •Box seat construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, Tilt, Cast, Nav (BR-VMBST-RG-T1-NF-RC-8582)
- DREAMSEAT Office Chair 1000 with St. Louis Blues Logo (XZOC1000-PSNHL42050)
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.37", Laminate Top, Grey (XU-A3072-REC-GY-T-P-CAS-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-0043-2-MOON-TBL-GREEN-E-GG)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- International Concepts Office & School Tables