Shop All Activity & Classroom Tables
International Concepts
13 X 12 X 26
Mfr # 263P
Zoro # G7869544
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Height 26
- Material Hardwood
- Overall Length 13
- Overall Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # 263P
- Zoro # G7869544
- UPC # 727506530861
- Country of Origin Viet Nam
- Category Activity & Classroom Tables
Dimensions
Width | 13 |
Length | 12 |
Height | 26 |
Overall Length | 13 |
Overall Height | 12 |
Overall Width | 26 |
Details
Material | Hardwood |
Color | Unfinished |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 13"W x 12"D x 26"H
- •Made from solid hardwood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Guest Chair, 25"L35-1/2"H (LLR68551)
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, Faux Wood (493P38)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14412)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- INTERNATIONAL CONCEPTS 32 X 32 X 22.25 (JT-3232)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-0013-2-RECT-TBL-GREEN-R-GG)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown (JB-10-CARD-TN-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-A-GG)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green (YU-YCX-0043-2-MOON-TBL-GREEN-E-GG)
- International Concepts Office & School Tables