Shop All End Tables
International Concepts
12 W, 12 L, 24 H, Washed Gray Taupe
Mfr # OT09-3071X
Zoro # G7872408
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Height 24
- Tabletop Color Washed Gray Taupe
- Overall Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT09-3071X
- Zoro # G7872408
- UPC # 727506535682
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 12 |
Length | 12 |
Height | 24 |
Overall Width | 24 |
Overall Height | 12 |
Overall Length | 12 |
Size | 24 Inches |
Details
Tabletop Color | Washed Gray Taupe |
Material | Hardwood |
Color | Washed Gray Taupe |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 12"W x 12"D x 24"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Size of lower shelf: 8.38"w x 9.84"d
- •Distance from floor to bottom of lower shelf: 3.18"
- •Distance from top of lower shelf to bottom of apron: 16.02"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Decorative Modern Round Wood- Looking Plastic Wall Clock for Living Room, Kitchen, or Dining, Brown (QI004142.BN)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152WH)
- GLOBAL INDUSTRIAL Shop Desk with 4 Drawers and Cabinet, 34-1/2W x 30D x 51-1/2H, Gray (237407)
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 18 H (OT-70SC)
- INTERNATIONAL CONCEPTS 21 W, 22 L, 25 H (OT-9TE)
- INTERNATIONAL CONCEPTS 48 W, 28 L, 20 H, Unfinished (OT-15C)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 18 H (OT581-70SC)
- INTERNATIONAL CONCEPTS 48 W, 24 L, 19 H (OT-8C)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- DOBA-BNT Natural Beechwood END TABLE/NIGHT STAND WITH ONE CABINET FOR STORAGE (SA143652)
- International Concepts End Tables