Shop All End Tables
International Concepts
12 W, 12 L, 24 H
Mfr # 3071
Zoro # G7869151
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Height 24
- Overall Length 12
- Overall Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # 3071
- Zoro # G7869151
- UPC # 727506660179
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 12 |
Length | 12 |
Height | 24 |
Overall Length | 12 |
Overall Width | 24 |
Overall Height | 12 |
Size | 24 Inches |
Details
Color | Unfinished |
Material | Hardwood |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 12"W x 12"D x 24"H
- •Made from solid hardwood with a butcher block surface
- •Ready to assemble
- •Size of lower shelf: 8.38"w 9.84"d
- •Distance from floor to bottom of lower shelf: 3.18"
- •Distance from top of lower shelf to bottom of apron: 16.02"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEAUTYSLEEP Beauty Sleep Air Layered Waterproof & Antibacterial Mattress Protector - Queen (4008QN)
- MONARCH SPECIALTIES Coffee Table - 36"Dia / Brushed Silver / Mirror (I 3725)
- ROMANOFF PRODUCTS Romanoff Products ROM16002-2 Stowaway Red Letter Box with Lid; 13 x 10.5 x 5 in. - 2 Each (ROM16002-2)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plaque Diffuser With 8" Neck, White, STR-PQ-8W (STR-PQ-8W)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (OT-5C)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Wood Top, Hickory/Shell (OT79-15E2)
- INTERNATIONAL CONCEPTS 24 W, 25 H, Antique washed heather gray (OT105-8E)
- INTERNATIONAL CONCEPTS 21 W, 22 L, 25 H (OT-9TE)
- INTERNATIONAL CONCEPTS 46 W, 24 L, 18 H (OT-70C)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, White, Contemporary (I 2438)
- International Concepts End Tables