Shop All Indexable Boring Bars
Internal Tool
Threading Tool, 2.5 in L, Carbide
Mfr # 30-1475
Zoro # G4602635
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.290 in
- Shank Dia. 0.312 in
- Overall Length 2.5 in
- Max. Depth 1 in
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Internal Tool
- MFR # 30-1475
- Zoro # G4602635
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 0.290 in |
Shank Dia. | 0.312 in |
Overall Length | 2.5 in |
Max. Depth | 1 in |
Details
Item | Threading Tool |
Material | Carbide |
Description
Threading Tool, Cutter Dia. 0.29, Overall Length 2.5, Shank Dia. 0.312 In., Max. Depth 1, Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA TorxPlus T-Handle IP10 (36463)
- STANLEY Stanley 85-927 6 Piece Full Polish Combination Wrench Set, 12 Point (85-927)
- PFERD 4" Flat File - Bastard Cut (11001)
- MILWAUKEE TOOL 2" Quick Change Sheet Metal Carbide Cutter (49-57-8331)
- INTERNAL TOOL A Mb-200-1000 .200 X 1.000 Boring Tool (18-1255)
- INTERNAL TOOL Threading Tool, Coated, 0.490 x 0.750 (30-1540-C)
- INTERNAL TOOL A D07-37-3-C 3" Carbide Shank Insert Bor (16-1663)
- INTERNAL TOOL A .120 X .700 Boring Tool (10-1165)
- INTERNAL TOOL A Mb-200-500 .200 X .500 Boring Tool (18-1245)
- INTERNAL TOOL A .110 X .700 Boring Tool (10-1140)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202000)
- Internal Tool Indexable Boring Bars