Shop All Grooving Tools
This Product is Discontinued
Internal Tool
Internal Groove Tool, 0.094 W, 0.1 Offset (Discontinued)
Mfr # 20-1620
Zoro # G4602696
This Product is Discontinued
Key Features
- Style Grooving Bar
- Max. Cutting Depth 1
- Overall Length 2.5
- Material Carbide
- Groove Width 0.094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Internal Tool
- MFR # 20-1620
- Zoro # G4602696
- Country of Origin United States
- Category Grooving Tools
Dimensions
Max. Cutting Depth | 1 |
Overall Length | 2.5 |
Groove Width | 0.094 |
Shank Dia. | 0.375 in |
Bore Dia. | 0.375 |
Details
Item | Cutting Tool |
Style | Grooving Bar |
Material | Carbide |
Description
Cutting Tool, 0.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.