Shop All Grooving Tools
Internal Tool
Internal Groove Tool, 0.094 W, 0.1 Offset
Mfr # 20-1420
Zoro # G4602705
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Grooving Bar
- Material Carbide
- Overall Length 2.5
- Shank Dia. 0.312 in
- Bore Dia. 0.312
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Internal Tool
- MFR # 20-1420
- Zoro # G4602705
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.5 |
Shank Dia. | 0.312 in |
Bore Dia. | 0.312 |
Groove Width | 0.094 |
Max. Cutting Depth | 0.75 |
Details
Item | Cutting Tool |
Style | Grooving Bar |
Material | Carbide |
Description
Cutting Tool, 0.312 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Standard Spike Roller w/Frame, 9 (GG609)
- PFERD 5-1/2" Diamond Needle File - Knife, Coarse Cut (04008)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces DeWalt 650916-01 & 636128-01 (M65)
- MILWAUKEE TOOL 6 in. Curved Hook for PACKOUT Wall-Mounted Storage (48-22-8331)
- INTERNAL TOOL A .139 Oring Dovetail Groover (53-4020)
- INTERNAL TOOL A G-063-12 5/16 Dia X .062/.064 X 3/4 (20-1405)
- INTERNAL TOOL A 1.120 X 2.00 Reach 4 Pitch Stub Acme T (35-5035)
- MICRO 100 Grooving Tool (QRR-055-16)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-050-050X)
- MICRO 100 Grooving Tool (FR-125-12)
- WALTER Grooving blades / Grooving modules G2042.26N-3T38SX (G2042.26N-3T38SX)
- Internal Tool Threading & Turning Tools