Shop All Drill Mills
Internal Tool
A D07-112-3-C 3" Carbide Shank Insert Bo
Mfr # 16-1933
Zoro # G8750221
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Internal Tool
- MFR # 16-1933
- Zoro # G8750221
- Country of Origin United States
- Category Drill Mills
Details
Item | A D07-112-3-C 3" Carbide Shank Insert Bo |
Description
A D07-112-3-C 3 In. Carbide Shank Insert Bo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8-1/2" 6 Piece 2-Flute M2 Ball Nose End Mill Set (8001-0006)
- URREA ESD Bimaterial Precision Screwdrivers set of 5 pieces (Torx type). (9500BT)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, M8 Thread Size, 2" Dia., Thru Tap (GNH5-HEXRT5----)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 29/64 (55261)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- HHIP 5/8 X 5/8" 2 Flute High Speed Steel Single End Ball End Mill (5841-0625)
- HHIP 7/16 X 3/8" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0437)
- HHIP 3/8 X 3/8" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0375)
- MELIN TOOL CO Hss Drill Mill 120Deg 3/4"X1-11/16 (A-2424-DP120)
- HHIP 5/8 X 5/8" 2 Flute High Speed Steel Single End Center Cut End Mill (5801-0626)
- HHIP 3/8 X 3/8" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0375)
- Internal Tool End Mills