Shop All Carbide Chucking Reamers
Internal Tool
A .2495 Solid Carbide Reamer
Mfr # 93-2495
Zoro # G600402607
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Internal Tool
- MFR # 93-2495
- Zoro # G600402607
- Country of Origin United States
- Category Carbide Chucking Reamers
Details
Item | A .2495 Solid Carbide Reamer |
Material | Carbide |
Description
A .2495 Solid Carbide Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1/2" to 2" Piece Maker Hydraulic Knock-Out Set (152PM)
- BURNDY Type U Crimping Die, Pink, Cable Range: 1/0 AWG (U25RT)
- DEWALT 11/64" Industrial Cobalt (DWA1211)
- FEIN E Cut Universal Bi Metal Sl Blades 1 3/4 (63502223290)
- INTERNAL TOOL A .3755 Solid Carbide Reamer (93-3755)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- Internal Tool Reamers