Shop All Automotive Air Conditioning Compressors & Clutches
Intermotor
A/C Compressor Control Relay 2012 Mazda Cx-7 2.5L, RY-680
Mfr # RY-680
Zoro # G3022233
Sold in multiples of 2 for $49.98
$49.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermotor
- MFR # RY-680
- Zoro # G3022233
- UPC # 25623061283
- Country of Origin China
- Category Automotive Air Conditioning Compressors & Clutches
Description
Intermotor is a complete engine management import line that includes ignition and electrical relays, switches and sensors with a concentration on high technology categories such as computerized engine controls, fuel injection, and emission controls with coverage for every part number with an import nameplate. Intermotor parts are unrivalled for quality, original fit, form, function, and coverage providing a genuine import part in every box. Intermotor is the import leader by design.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.5002 BoatTector Pontoon Rail Fender Hanger/Adjuster - Gray, Pack of 4 (3005.5002)
- GROTE Butt Connector, 16-14 Ga, PK100 (83-2380)
- MAXXIMA Courtesy Light, 6 LED, 1-1/4In Round, Green (M09400G)
- STANDARD HORIZON 12V DC Charge Cable f/HX400 -HX400IS (E-DC-30)
- INTERMOTOR A/C Clutch Relay, RY-345 (RY-345)
- FOUR SEASONS Ford/Merc:New York 209,210 W/Clutch (58022)
- SANDEN A/C COMPRESSOR 12V HEAVY EQUIPMENT (SD7H15)
- FOUR SEASONS ACURA/HONDA:NEW DENSO 10S17C W/CLUTCH (78383)
- FOUR SEASONS External Compressor Test Tool, 69636 (69636)
- FOUR SEASONS CHEVY/GMC:NEW GM HD6 W/CLUTCH (58953)
- FOUR SEASONS Buick/Chevy/Gmc/Jagua:New Gm A6 W/Clutch New Compressor, 58096 (58096)
- Intermotor Automotive Heating & Air Conditioning