Shop All Specialty Printers
Intermec
Pc43T 4" Thermal Printer 203 Dpi LCD Real Time Clock Tear-Off Usb 2.0
Mfr # PC43TB00100201
Zoro # G2645856
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.2"
- Width 8.9"
- Depth 11.1"
- Power Source AC Supply
- Product Type Thermal Transfer Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermec
- MFR # PC43TB00100201
- Zoro # G2645856
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 7.2" |
Width | 8.9" |
Depth | 11.1" |
Details
Power Source | AC Supply |
Product Type | Thermal Transfer Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Copy Paper - Hammermill® Tidal 162008 - 8-1/2" x 11" - 20 lb - White - 5000 Sheets/Carton (162008)
- XEROX Printing Paper, 24lb, 98B, 11X17, Wht, PK500 (3R11543)
- EVAN-MOOR Daily Language Review Teacher’s Edition, Grade 6 (576)
- ZORO SELECT Corrugated Mailers, 10" x 3" x 3", White, 50/Bundle (M1033)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR7U2100SGN)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- Intermec Specialty Printers