Shop All Specialty Printers
Intermec
Honeywell Px6I 6" 203 Dpi Usb, Rs232, Unwind
Mfr # PX6C010000000020
Zoro # G2643458
product price: $2,102.99
/ea
Free Shipping & Returns
$2,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.2"
- Depth 19"
- Height 9.4"
- Product Type Thermal Transfer Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermec
- MFR # PX6C010000000020
- Zoro # G2643458
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 13.2" |
Depth | 19" |
Height | 9.4" |
Details
Product Type | Thermal Transfer Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- BUSINESS SOURCE 6-Slot Inclined Desk Step Sorter (11875)
- ZORO SELECT 26" x 3" Open Poly Bags, 4 mil, Clear (5DHN3)
- BIC Highlighter, Fluorescent Pink, PK12 (BICBL11PK)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR00007ZZWW)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- TOSHIBA BA420T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA420TTS12QMSM01)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- KODAK Step Wireless Mobile Photo Printer (Black) Compatible w/iOS & Android, NFC & Bluetooth Devices (RODMP20B)
- Intermec Specialty Printers