Shop All Specialty Printers
Intermec
Honeywell Px43I 4" Tt Dt 300Dpi Printer Usb Db9 Rj45 Touch W/Rewind
Mfr # PX4C010000000030
Zoro # G2645086
product price: $2,209.99
/ea
Free Shipping & Returns
$2,209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 19"
- Height 9.4"
- Width 10.8"
- Media Type Label
- Power Source AC Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermec
- MFR # PX4C010000000030
- Zoro # G2645086
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 19" |
Height | 9.4" |
Width | 10.8" |
Details
Media Type | Label |
Power Source | AC Supply |
Product Type | Direct Thermal/Thermal Transfer Printer |
Description
The INTERMEC brand Honeywell Px43I 4" Tt Dt 300Dpi Printer Usb Db9 Rj45 Touch W/Rewind is a direct thermal/thermal transfer printer with a depth of 19", height of 9.4", and width of 10.8". It is powered by an AC supply and is designed to print on label media.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980-KIT)
- PACON UCreate™ Plastic Poster Board, Clear, 22" x 28", PK25 (MMK04714)
- A2Z SCILAB Yellow Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR180)
- FADELESS Bulletin Board Art Paper Roll, Emerald, 48in x 12ft, PK4 (0057148)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20001NA)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- Intermec Specialty Printers