Shop All Specialty Printers
Intermec
Honeywell Pm43 4" Tt Dt 406Dpi Printer Usb Db9 Rj45 Touch
Mfr # PM43A11000000401
Zoro # G2646291
product price: $1,849.99
/ea
Free Shipping & Returns
$1,849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.2"
- Depth 19"
- Height 11.6"
- Product Type Direct Thermal/Thermal Transfer Printer
- Power Source AC Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermec
- MFR # PM43A11000000401
- Zoro # G2646291
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Width | 11.2" |
Depth | 19" |
Height | 11.6" |
Details
Product Type | Direct Thermal/Thermal Transfer Printer |
Power Source | AC Supply |
Description
The INTERMEC brand Honeywell Pm43 4" Tt Dt 406Dpi Printer Usb Db9 Rj45 Touch has a width of 11.2", a depth of 19", and a height of 11.6". It is a direct thermal/thermal transfer printer with an AC supply power source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST 67" x 50" x 72" Poly Bags, PK 35 (075-M-00010)
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- ZORO SELECT 24"x36" Melamine Whiteboard, Aluminum Frame (1NUP9)
- SMEAD Smead, CLASSIC EXPANDING WALLETS FOR CHECKS, 3.5in EXPANSION, 1 SECTION, REDROPE (71350)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- Intermec Specialty Printers