Shop All Specialty Printers
Intermec
Honeywell Pm43 4" Tt Dt 203Dpi Printer Usb Db9 Rj45 Icon
Mfr # PM43A01000000201
Zoro # G2647816
product price: $1,266.99
/ea
Free Shipping & Returns
$1,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 19"
- Height 11.6"
- Width 11.2"
- Product Type Direct Thermal/Thermal Transfer Printer
- Power Source AC Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermec
- MFR # PM43A01000000201
- Zoro # G2647816
- UPC # 682017463032
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 19" |
Height | 11.6" |
Width | 11.2" |
Details
Product Type | Direct Thermal/Thermal Transfer Printer |
Power Source | AC Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Top Loading Sheet ProtectorsPK100 (62027)
- LEE Sortkwik Fingertip Moisteners, 3/8 oz, Pink (10050)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 8", Kraft, 20/Bundle (11R428)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Purple, Pk100 (PFXH110DPR)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR00007ZZWW)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- EPSON Tm-T88V Thermal Ptr Usb Db9 (C31CA85084)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- DATACARD ID Card Printer, Gray/Purple, Dual-Sided (525301-005)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- Intermec Printers & Scanners