Shop All Specialty Printers
Intermec
Honeywell Pm43 4" Tt Dt 203Dpi Printer Rs232 Rj45 Touch
Mfr # PM43A11010000201
Zoro # G2647387
product price: $1,713.99
/ea
Free Shipping & Returns
$1,713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.6"
- Width 11.2"
- Depth 19"
- Power Source AC Supply
- Product Type Direct Thermal/Thermal Transfer Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermec
- MFR # PM43A11010000201
- Zoro # G2647387
- UPC # 735548763123
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 11.6" |
Width | 11.2" |
Depth | 19" |
Details
Power Source | AC Supply |
Product Type | Direct Thermal/Thermal Transfer Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Tip, Black, Blue, Green, Red, White, Yellow Color Family, Paint, 6 PK (63630)
- AVERY 2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79802)
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBC 35a)
- MACO Seal, Foil, Laser, 2.5""Dia, 300 Pk (MACML7850)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- SICURIX KIT, PRINTER, IDCARD, SOLID310 (SRX38310)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- SICURIX ID Card Printer, Single-Sided Type (ZC31-000C000US00)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- Intermec Specialty Printers