Shop All Specialty Printers
Intermec
Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD
Mfr # PC43DA00100201
Zoro # G2645731
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.4"
- Height 6.6"
- Width 7.1"
- Screen Size 2.4"
- Power Source Power Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermec
- MFR # PC43DA00100201
- Zoro # G2645731
- UPC # 682017464626
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 8.4" |
Height | 6.6" |
Width | 7.1" |
Screen Size | 2.4" |
Details
Power Source | Power Adapter |
Input Voltage | 24 V DC |
Product Type | Direct Thermal Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 9" x 6" x 3", Kraft, 25/Bundle (55VG36)
- BRADY Magnetic Labels 2.50 in W x 25 ft L Poly (J50C-2500-2509)
- SMEAD Binder Cover, Black (81179)
- DATAPRODUCTS. Dataproducts. R3027 R3027 Compatible Ribbon; Black/Red (R3027)
- SICURIX KIT, PRINTER, IDCARD, SOLID310 (SRX38310)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- TOSHIBA BA410T Direct Thermal and Thermal Transfer Printer for Barcodes and Labels (BA410TTS12QMSM01)
- DATACARD ID Card Printer, Gray/Purple, Single-Sided (525301-001)
- Intermec Printers & Scanners