Shop All Specialty Printers
Intermec
Honeywell Pb51 Rugged Mobile Receipt Direct Thermal 203Dpi, Bluetooth
Mfr # PB51B33004100
Zoro # G2647019
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features LCD Display
- Height 6.9"
- Width 6.3"
- Depth 3.1"
- Battery Capacity 2200 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermec
- MFR # PB51B33004100
- Zoro # G2647019
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Height | 6.9" |
Width | 6.3" |
Depth | 3.1" |
Details
Features | LCD Display |
Battery Capacity | 2200 mAh |
Battery Chemistry | Lithium Ion (Li-Ion) |
Power Source | Battery |
Product Type | Direct Thermal Printer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll Dispenser Pack, 150 ft. L (101097235)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Black (A7025071A)
- COSCO 2000 PLUS® 2000 PLUS Self-Inking Refill Ink, Black, .9 oz. Bottle (32962)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P040)
- INTERMEC Honeywell Pc43D 4" Dt 203Dpi Printer Usb LCD (PC43DA00100201)
- TOSHIBA HSP100 POS Direct Thermal Receipt Printer with Ethernet and Power Supply Unit (HSP100EPSUKIT)
- TOSHIBA B-EX4T1 Thermal Transfer and Direct Thermal Label Printer With Ribbon Save, 203dpi (BEX4T1GS12DS01)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR7U2100SGN)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- TOSHIBA BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi (BV410DGS02QMS)
- Intermec Printers & Scanners