Shop All Mobile Computers & Accessories
Intermec
Honeywell Ct50 4.4.4 Kitkat/Gms 802.11 1D/2D Imager 2.26 Ghz
Mfr # CT50L0N-CS13SF0
Zoro # G2559948
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating System Android 4.4 KitKat
- Height 6.3"
- Wireless LAN Standard IEEE 802.11a/b/g/n/ac
- Depth 0.7"
- Battery Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermec
- MFR # CT50L0N-CS13SF0
- Zoro # G2559948
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Height | 6.3" |
Depth | 0.7" |
Width | 3.2" |
Screen Size | 4.7" |
Details
Operating System | Android 4.4 KitKat |
Wireless LAN Standard | IEEE 802.11a/b/g/n/ac |
Battery Included | Yes |
Product Type | Handheld Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, 6" L, w/ Mfr. No. M88 (FAS59V)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for HR-1234W-F2 - 6 Pack (ML9-12MP61138411623)
- POWER UP! Batteries Button Cell Alkaline AG3 1.5v, PK 2 (031-11172)
- ULTRALAST Solar Light Battery, Ace Hardware 3002915 (ULNMH4AASL)
- MICRO CONNECTORS Micro Connectors SCW-296PC PC Computer Screws Assortment Kit for Computer Hard Drive Mother Board Standoffs Fan CD-ROM Assembling - 228 Piece (SCW-296PC)
- INTEX Intex 64121E Pillow Rest Raised AirBed Twin (8483075)
- DIONIS VERBENA CRM HAND CRM 1OZ (Z51201-6)
- ZIOTEK INC Ziotek 108 0125 Stationary CPU Holder Under Desk Mount; Cs-10 (108 0125)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- KANTEK Kantek KTKLCD20W LCD Protective Filter 19- 20 in. Monitor Anitglare Silver (KTKLCD20W)
- Intermec Mobile Computers & Accessories