Shop All Mobile Computers & Accessories
Intermec
Honeywell Cn80 3Gb 32Gb Ex20 Near Far Imager, No Camera, 802.11Abgn
Mfr # CN80-L0N-2MN122F
Zoro # G2570612
product price: $3,594.99
/ea
Free Shipping & Returns
$3,594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 4.2"
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Number of Keys 40
- Depth 1.6"
- Height 8.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermec
- MFR # CN80-L0N-2MN122F
- Zoro # G2570612
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Screen Size | 4.2" |
Depth | 1.6" |
Height | 8.1" |
Width | 3.1" |
Details
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Number of Keys | 40 |
Battery Included | Yes |
Operating System | Android 7.0 Nougat |
Product Type | Handheld Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Interstate SLA1189 (ML100-12GEL10)
- HHIP CR2032 3V Battery (4102-0032)
- DEWALT Mobile Usb Charge 24W 2P (141 9008 DW2)
- LEGRAND 2-Port Cat5E Surface Mount Box - White (03837)
- ZEBRA TECHNOLOGIES Zebra Single Screen Protector for EC50 and EC55 Mobile Computers SG-EC5X-SCRNPT1-01 (105SGEC5SCRNP)
- SYBA SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester (SY-ACC65047)
- SILVERSTONE Silverstone SX800-LTI Technology Sx800-Lti 800W; Modular Power Supply With Japanese Capacitors (SX800-LTI)
- CMPLE CMPLE 308-N RJ-45 Color Coded Strain Relief Boots- WHITE- 50pcs (308-N)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- TRIPP LITE Tripp Lite DMCS3770L 32-70 in. Mobile TV Floor Stand Cart Height-Adjustable LCD Displays (DMCS3770L)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- Intermec Mobile Computers & Accessories