Shop All Mobile Computers & Accessories
Intermec
Honeywell Ck71 1 Ghz 5603Er No Camera Wlan Windows Embedded
Mfr # CK71AA6EN00W1400
Zoro # G2569976
product price: $2,142.99
/ea
Free Shipping & Returns
$2,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Handheld Terminal
- Depth 2"
- Screen Size 3.5"
- Width 3.1"
- Height 9.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermec
- MFR # CK71AA6EN00W1400
- Zoro # G2569976
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Depth | 2" |
Screen Size | 3.5" |
Width | 3.1" |
Height | 9.3" |
Details
Product Type | Handheld Terminal |
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Operating System | Microsoft Windows Embedded Handheld 6.5 |
Description
The Intermec brand Honeywell CK71 1 GHz 5603ER is a handheld terminal with a depth of 2", a screen size of 3.5", a width of 3.1", and a height of 9.3". It is equipped with a wireless LAN standard of IEEE 802.11a/b/g/n and an operating system of Microsoft Windows Embedded Handheld 6.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS GEL Battery for E-Ton TXL, NXL 90CC 99-03 With 12V 1Amp Charger (MAX3832215)
- KENSINGTON Keyboard/Mouse Set, Wireless, Black (K72403USA)
- GADGET GUARD Glass Screen Protector for Apple iPhone 14 Plus / 13 Pro Max (VG-GGGLASD228AP13A)
- EZGENERATION 4 Port USB C Hub - USB 3.0 Hub - 4 Port USB Hub with Power Adapter (EZ329836)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- ZIOTEK INC Aluminum Mobile Computing Workstation Cart (111 0375)
- INTEX Intex 64121E Pillow Rest Raised AirBed Twin (8483075)
- SKILLEDPOWER All Metal Heavy Duty CPU Stand-Roller Tall Walls Castors - Black (SK8368)
- CMPLE CMPLE 308-N RJ-45 Color Coded Strain Relief Boots- WHITE- 50pcs (308-N)
- SYBA MULTIMEDIA SYBA Multimedia SY-ACC65092 7-12 in. Extra Wide Plastic PC Floor Stand for ATX or E-ATX Case with Adjustable Width from Caster Wheels (SY-ACC65092)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- Intermec Mobile Computers & Accessories