Shop All Mobile Computers & Accessories
Intermec
Honeywell Ck3X Windows Embedded Handheld, CK3XAA4K000W4400
Mfr # CK3XAA4K000W4400
Zoro # G2571279
product price: $1,411.99
/ea
Free Shipping & Returns
$1,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 3.5"
- Number of Keys 51
- Battery Included Yes
- Battery Capacity 2000 mAh
- Width 3.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermec
- MFR # CK3XAA4K000W4400
- Zoro # G2571279
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Screen Size | 3.5" |
Width | 3.3" |
Length | 8.5" |
Height | 1.4" |
Details
Number of Keys | 51 |
Battery Included | Yes |
Battery Capacity | 2000 mAh |
Product Type | Handheld Terminal |
Wireless LAN Standard | IEEE 802.11a/b/g |
Display Color | Color |
Battery Chemistry | Lithium Ion (Li-Ion) |
Operating System | Windows Mobile 6.5 Classic |
Description
The Intermec brand Honeywell CK3X Windows Embedded Handheld is a handheld terminal with a 3.5" screen size, 51 keys, and a 2000 mAh battery included. It has a width of 3.3", a length of 8.5", and a height of 1.4". It is equipped with a wireless LAN standard of IEEE 802.11a/b/g, a color display, and a lithium ion (Li-Ion) battery chemistry. It runs on Windows Mobile 6.5 Classic operating system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST HD Chromecast with Google TV Snow (GA03131-US)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Amstron SLA6-200H (ML200-636)
- KENSINGTON Monitor Stand with SmartFit, For 24" Monitors, 15.5" x 12" x 3" to 6", Black/Gray, Supports 80 lbs (K60089)
- VALCOM 15Watt 1Way Paging Horn GRAY (V-1036C-GRAY)
- HI-TEC Epad II Usb Electonic Signature Capture Pad (HI59107)
- ZEBRA TECHNOLOGIES Zebra Single Screen Protector for EC50 and EC55 Mobile Computers SG-EC5X-SCRNPT1-01 (105SGEC5SCRNP)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- MICRO CONNECTORS Micro Connectors SCW-296PC PC Computer Screws Assortment Kit for Computer Hard Drive Mother Board Standoffs Fan CD-ROM Assembling - 228 Piece (SCW-296PC)
- KANTEK Kantek KTKLCD20W LCD Protective Filter 19- 20 in. Monitor Anitglare Silver (KTKLCD20W)
- SILVERSTONE Silverstone SX800-LTI Technology Sx800-Lti 800W; Modular Power Supply With Japanese Capacitors (SX800-LTI)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- Intermec Mobile Computers & Accessories