Shop All Mobile Computers & Accessories
Intermec
Honeywell Ck3R MobileComputer 2DImager, Embedded 6.5 Standard Software
Mfr # CK3RAA4S000W4100
Zoro # G2567891
product price: $1,335.99
/ea
Free Shipping & Returns
$1,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.4"
- Display Color Color
- Wireless LAN Standard IEEE 802.11a/b/g
- Product Type Handheld Terminal
- Battery Chemistry Lithium Ion (Li-Ion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermec
- MFR # CK3RAA4S000W4100
- Zoro # G2567891
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Height | 1.4" |
Width | 3.3" |
Screen Size | 3.5" |
Length | 8.5" |
Details
Display Color | Color |
Wireless LAN Standard | IEEE 802.11a/b/g |
Product Type | Handheld Terminal |
Battery Chemistry | Lithium Ion (Li-Ion) |
Operating System | Windows Mobile 6.1 Classic |
Battery Included | Yes |
Battery Capacity | 2000 mAh |
Description
The Intermec brand Honeywell Ck3R MobileComputer 2DImager is a handheld terminal with an embedded 6.5 Standard Software. It has a height of 1.4", a width of 3.3", and a length of 8.5". It has a 3.5" color display and is powered by a 2000 mAh Lithium Ion (Li-Ion) battery. It is equipped with Windows Mobile 6.1 Classic operating system and IEEE 802.11a/b/g wireless LAN standard. The battery is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7686)
- MONOPRICE Hex, 6, Monitor Free Standing Desk Mount (15709)
- DURACELL Silver Oxide 303/357/76 1.5 V 175 Ah Electronic/Watch Battery (D303/357PK)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47015)
- CIRAGO INTERNATIONAL CIRAGO DPN1031 Adapter; DP to HDMI; Black (DPN1031)
- SYBA MULTIMEDIA SYBA Multimedia SY-ACC65092 7-12 in. Extra Wide Plastic PC Floor Stand for ATX or E-ATX Case with Adjustable Width from Caster Wheels (SY-ACC65092)
- TRIPP LITE Tripp Lite TLP128TTUSBB 180W 8 ft. 12-Outlet Surge Protector 4320 Joules Power Strip (TLP128TTUSBB)
- SYBA SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester (SY-ACC65047)
- MICRO CONNECTORS Micro Connectors RAS-PCS16PWR Acrylic Case for Raspberry Pi 4 with USB-C Power (RAS-PCS16PWR)
- LANG Lang LNG-295A 9V Computer Memory Saver (LNG-295A)
- ZIOTEK INC Ziotek 108 0150 CPU Holder; Under Desk Mount; Cs-11 (108 0150)
- Intermec Mobile Computers & Accessories