Shop All Mobile Computers & Accessories
Intermec
Ck75 Alpha Ex25 No Cam Droid 6 Gms Ecp
Mfr # CK75AA6MN00A6400
Zoro # G2571638
product price: $1,781.99
/ea
Free Shipping & Returns
$1,781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2"
- Width 3.1"
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Operating System Android 6.0 Marshmallow
- Height 9.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermec
- MFR # CK75AA6MN00A6400
- Zoro # G2571638
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Depth | 2" |
Width | 3.1" |
Height | 9.3" |
Screen Size | 3.5" |
Details
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Operating System | Android 6.0 Marshmallow |
Product Type | Handheld Terminal |
Battery Included | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Usb To Rs-422/485 Adapter, Isoalted, Db9 (BB-USO9ML4)
- JBL Charge 5 Waterproof Bluetooth Speaker, Teal (JBLCHARGE5TEALAM)
- SOFTALK Phone Shoulder Rest, Standard, Black (101)
- PYLE One Pair 6"X9" Fourway Quadriaxial (PL61984BK)
- MOBILIS 052017 Protech Pack Reinforced Protective Case for Honeywell CT50 / CT60 Mobile Computers (105052017)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- KANTEK Kantek KTKLCD20W LCD Protective Filter 19- 20 in. Monitor Anitglare Silver (KTKLCD20W)
- FRACTAL DESIGN Fractal Design FD-C-MES2C-03 CS Meshify 2 Compact TG Light Tint Mid Tower; Black (FD-C-MES2C-03)
- DELL Dell JDV23 WD15 Dell 4K Dock 130W AC Disc Sourcing (JDV23)
- DIONIS VERBENA CRM HAND CRM 1OZ (Z51201-6)
- Intermec Mobile Computers & Accessories