Shop All Mobile Computers & Accessories
Intermec
Ck75 Alpha 5603Er No Cam Weh6.5 Ecp
Mfr # CK75AA6EN00W1400
Zoro # G2569562
product price: $1,648.99
/ea
Free Shipping & Returns
$1,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.1"
- Wireless LAN Standard IEEE 802.11a/b/g/n
- Depth 2"
- Screen Size 3.5"
- Height 9.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermec
- MFR # CK75AA6EN00W1400
- Zoro # G2569562
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Width | 3.1" |
Depth | 2" |
Screen Size | 3.5" |
Height | 9.3" |
Details
Wireless LAN Standard | IEEE 802.11a/b/g/n |
Battery Included | Yes |
Product Type | Handheld Terminal |
Operating System | Microsoft Windows Embedded Handheld 6.5 |
Description
The Intermec CK75 Alpha 5603Er No Cam WEH6.5 ECP is a handheld terminal with a width of 3.1", a depth of 2", a height of 9.3", and a screen size of 3.5". It is equipped with a battery and has a wireless LAN standard of IEEE 802.11a/b/g/n. It runs on the Microsoft Windows Embedded Handheld 6.5 operating system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Door Station, 3-7/8" W x 6-51/64" H (JP-DV)
- MIGHTY MAX BATTERY 6V 12AH F2 Replaces 10Ah Ritar RT6100 F2, RT 6100 F2 (ML12-6F243)
- 3M PELTOR WS LiteCom PRO III Headset, Headband, MT (MT73H7A4D10NA GB)
- POWERSTAR PowerStar PS12-3.3-601 12V 3.3Ah SLA Battery Replaces PE12V3AF1 PS-1230 UB1234 WP3-12 (PS12-3.3-601)
- LANG Lang LNG-295A 9V Computer Memory Saver (LNG-295A)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- ZEBRA TECHNOLOGIES Zebra Single Screen Protector for EC50 and EC55 Mobile Computers SG-EC5X-SCRNPT1-01 (105SGEC5SCRNP)
- MICRO CONNECTORS Micro Connectors RAS-PCS16PWR Acrylic Case for Raspberry Pi 4 with USB-C Power (RAS-PCS16PWR)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- MICRO CONNECTORS Micro Connectors SCW-296PC PC Computer Screws Assortment Kit for Computer Hard Drive Mother Board Standoffs Fan CD-ROM Assembling - 228 Piece (SCW-296PC)
- SYBA SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester (SY-ACC65047)
- Intermec Mobile Computers & Accessories