Shop All Mobile Computers & Accessories
Intermec
Ck3R Mobile Computer Keypad Ea31 Imager Wlan
Mfr # CK3RAA4S000W4400
Zoro # G2567447
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5"
- Width 3.3"
- Operating System Windows Mobile 6.1 Classic
- Height 1.4"
- Screen Size 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermec
- MFR # CK3RAA4S000W4400
- Zoro # G2567447
- Country of Origin Unknown
- Category Mobile Computers & Accessories
Dimensions
Length | 8.5" |
Width | 3.3" |
Height | 1.4" |
Screen Size | 3.5" |
Details
Operating System | Windows Mobile 6.1 Classic |
Display Color | Color |
Wireless LAN Standard | IEEE 802.11a/b/g |
Battery Included | Yes |
Battery Capacity | 2000 mAh |
Battery Chemistry | Lithium Ion (Li-Ion) |
Product Type | Handheld Terminal |
Description
The INTERMEC brand Ck3R Mobile Computer Keypad Ea31 Imager Wlan has a length of 8.5", width of 3.3", height of 1.4", and a screen size of 3.5". It has a color display and is powered by Windows Mobile 6.1 Classic operating system. It is equipped with IEEE 802.11a/b/g wireless LAN standard and comes with a 2000 mAh Lithium Ion (Li-Ion) battery. This product is a handheld terminal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Headset, 26dB, Headband, Black, AA Batteries (MT13H221A)
- VON DUPRIN Anodized Aluminum Alarm 99ALK283 (99ALK283LS)
- W BOX IP POE VIDEO OVER COAX-PA (0E-IPOC)
- 3M Anti Glare Filter 24In Ws 16:9 Unframed (AG240W9B)
- ZIOTEK INC Ziotek 108 0150 CPU Holder; Under Desk Mount; Cs-11 (108 0150)
- CIRAGO INTERNATIONAL CIRAGO DPN1031 Adapter; DP to HDMI; Black (DPN1031)
- LIVEWIRE Compushade Universal Mega Monitor Hood; 18-26 in. (LI2582)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- MICRO CONNECTORS Micro Connectors RAS-PCS16PWR Acrylic Case for Raspberry Pi 4 with USB-C Power (RAS-PCS16PWR)
- TRIPP LITE Tripp Lite TLP128TTUSBB 180W 8 ft. 12-Outlet Surge Protector 4320 Joules Power Strip (TLP128TTUSBB)
- LIAN LI Lian-Li O11D MINI -X O11D Mini Tempered Glass Chassis - Black (O11D MINI -X)
- Intermec Mobile Computers & Accessories