Shop All Electrical Box Covers
Intermatic
Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum
Mfr # WP1010HMXD
Zoro # G5367853
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Single
- Number of Gangs 1
- Width 5-3/4"
- Depth 3 1/8"
- Body Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # WP1010HMXD
- Zoro # G5367853
- UPC # 078275130128
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 5-3/4" |
Depth | 3 1/8" |
Height | 3-1/4" |
Product Depth (in) | 3.125 |
Product Height (in) | 4.44444444444444 |
Product Width (in) | 5.75 |
Accepted Cord Size Max | 1x12 AWG |
Description
While In Use Weatherproof Cover, Body Material Die-Cast Aluminum, Mounting Orientation Horizontal, Receptacle Type Duplex, GFCI, Toggle or Round, Depth 3 1/8 in, Number of Gangs 1, Width 5 3/4 in, Height 3 1/4 in, Features Padlockable, Color Gray, Standards Cold Impact Testing at -60 Degrees F, CSA, Extra-Duty Applications and Wet Locations, NEC, NEMA 3R, Reinforced Hinge Withstands 40 lb Stress Test, UL, Withstands 12 lb Impact Test
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- BUYERS PRODUCTS Fuse Holder, 5 to 10A Amp Range, Not Class Rated UL Class, 2 Poles, Wire Leads (5601010)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-24A)
- NVENT HOFFMAN Box Connector, 4.00x4.00, Epoxy, Steel (F44WBFG)
- INTERMATIC While In Use Weatherproof Cover, 1 Gang, 5-49/64 in H, 3-13/16 in W, 2-3/4 in D, Polycarbonate (WP3100C)
- INTERMATIC Weatherproof Cover, 2 Gang, Polycarbonate (WP1220C/8)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5221C)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5225C)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5000C)
- INTERMATIC Electrical Box Cover, Single, 1 Gang, UV Stabilized Polycarbonate (WP1000C)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-1)
- Intermatic Electrical Box Covers