Shop All Valve Actuators
Intermatic Usd
Intermatic USD PE24VA Valve Actuator - 24 V
Mfr # PE24VA
Zoro # G403983105
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Standards cCSAus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic Usd
- MFR # PE24VA
- Zoro # G403983105
- Country of Origin United States
- Category Valve Actuators
Details
Body Material | Plastic |
Standards | cCSAus |
Description
Features
- Automates compatible 2-way and 3-way diverter valves
- For pool/spa combinations
- For pool/water feature combinations
- Adjustable cam rotates diverter valves to multiple degree settings
- Retro fits into all pool/spa control systems on the market
- Voltage - 24 Volt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve (510T 1)
- ZORO SELECT 1" FNPT Brass Ball Valve with Drain Inline (1PYP2)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5/32-4)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 2", PVC/EPDM, Socket, Adjustable 2-15 psi (SLC10200SEU)
- FISHER Size 45-50 Diaphragm Valve Actuator (Supplier Stock No)
- NORDYNE 903600 Flame Sensor With Wiring (903600)
- PANACEA HOOK STRAIGHT FORGED 15"" (89415)
- GOODMAN 0121R00053Pdgs Control Cover, (0121R00053)
- GOODMAN B1037485S Heat Element (Single (B1037485S)
- NORDYNE 903110A 30 Second Ignitor G6M1H (903110A)
- ALFA LAVAL ALFA LAVAL LKLA-NC LKLA-T NC PNEUMATIC VALVE ACTUATOR (LKLA-NC LKLA-T NC)
- Intermatic Usd Valves