Shop All Pool Accessories
Intermatic Usd
Intermatic USD PB914N 220V 24 Hour Time Clock
Mfr # PB914N
Zoro # G204113596
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface, Panel, Flush
- Motor Load Ratings 1 HP, 16 FLA, 120V AC, 60 Hz 2 HP, 12 FLA, 240V AC, 60 Hz
- Pilot Duty Load Ratings 360 VA, 120-277V AC, 60 Hz
- Tungsten Load Ratings 1250 W, 125V AC, 60 Hz
- Resistive Load Ratings 20A, 120-277V AC, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic Usd
- MFR # PB914N
- Zoro # G204113596
- UPC # 78275046481
- Country of Origin China
- Category Pool Accessories
Details
Mounting | Surface, Panel, Flush |
Motor Load Ratings | 1 HP, 16 FLA, 120V AC, 60 Hz 2 HP, 12 FLA, 240V AC, 60 Hz |
Pilot Duty Load Ratings | 360 VA, 120-277V AC, 60 Hz |
Tungsten Load Ratings | 1250 W, 125V AC, 60 Hz |
Resistive Load Ratings | 20A, 120-277V AC, 60 Hz |
Minimum Cycle Time | 1 hr |
Number of Circuits | 1 |
Input Voltage | 208-277V AC |
Switch Type | SPST |
Maximum Cycle Time | 23 hrs |
Timing Interval | 30 min |
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- 220V 24 Hour Time Clock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRO Reusable Flying Insect & Yellow Jacket Trap (T362)
- SUNGRO HORTICULTURE 8QT Container Mix (1413000.Q08P)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella- Auto Tilt, Blue (635752XXJ)
- ICS 16 in 6.4 Gas/Oil (50:1 (2%)) Concrete Chain Saw (575827)
- INTERMATIC USD Intermatic USD T104P3 Intermatic 208-277V Time Clock (T104P3)
- INTERMATIC USD Intermatic USD T101P3 125V Time Clock SPST - Beige (T101P3)
- WATERWAY PLASTICS Vinyl Main Assembly Drain - Grey (6402757V)
- WATTS WATER TECHNOLOGIES Bulk Spa Flex Hose (RSFP)
- PACFAB Pacfab KK370499Z Bumper Assembly - Pool Equipment (KK370499Z)
- LASTPLAY Professional Heavy Duty Leaf Skimmer (LA2626834)
- UNION LABORATORIES Union Laboratories 104 Boxer Vinyl Adhesive Can; 4 Oz. (104)
- Intermatic Usd Pool Accessories