Shop All Clocks
Intermatic Usd
Intermatic Usd PB913N 24 Hour Time Clock; 120 V
Mfr # PB913N
Zoro # G303983021
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Mount Surface, Panel, Flush
- Resistive Load Ratings 20 A, 120-277V AC, 60 Hz
- Switch Type SPST
- Motor Rating 1 HP, 16 FLA, 120V AC, 60 Hz; 2 HP, 12 FLA, 240V AC, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic Usd
- MFR # PB913N
- Zoro # G303983021
- UPC # 747925085414
- Country of Origin United States
- Category Clocks
Details
Voltage | 120V AC |
Mount | Surface, Panel, Flush |
Resistive Load Ratings | 20 A, 120-277V AC, 60 Hz |
Switch Type | SPST |
Motor Rating | 1 HP, 16 FLA, 120V AC, 60 Hz; 2 HP, 12 FLA, 240V AC, 60 Hz |
Maximum Cycle Time | 23 hrs |
Minimum Cycle Time | 1 hr |
Number of Circuits | 1 |
Tungsten Ratings | 1250 W, 125V AC, 60 Hz |
Timing Interval | 30 min |
Pilot Duty Ratings | 360 VA, 120-277V AC, 60 Hz |
Description
These Freeze Protection Controls are designed to protect the pool and spa equipment and plumbing against freeze damage. They turn ON the pump and the heater when the outdoor temperature drops below the temperature set by the user adjustable thermostat. Models without timer connect to a timing or switching device and together, they control operation of the equipment as well as protect it against freeze damage. Models with timer provide both automation and protection for the equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" Blk Wrinkle US Naval Academy NAVY Swivel Bar Stool, Ladder Back (L01430USNavA)
- TRADEMARK FINE ART Ethan Harper 'Moo-ving In IV' Canvas Art, 24x24 (WAG15699-C2424GG)
- INFINITY INSTRUMENTS Metro - 9in Green Office Wall Clock, Battery Operated (14220GR-3364)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Espresso Top, Woodgrain Laminate (ALEVA719642ES)
- WESTCLOX Westclox Wall Clock Commercial 14" Roun 32067 (8795379)
- TRADEMARK GAMEROOM Coca Cola Neon Clock - Delicious Refreshing - Two Neon Rings (coke-1400-v3)
- OLD MODERN HANDICRAFTS Black Gasoline 66 Gas Pump Clock (AJ057)
- REGISTRY Clock Radio, Reg, 4.5x3.5x7.5, (R-1695USB)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Black, 12" (WT-3129B)
- ZORO SELECT 12-1/8" Analog Quartz Atomic Wall Clock, Black (2CJA3)
- WESTCLOX CLOCK ALARM BLK 3"" (47312)
- Intermatic Usd Clocks