Shop All Time Cards and Racks
Intermatic Usd
Intermatic Usd FF15MC Time Clock Single Pole
Mfr # FF15MC
Zoro # G704032762
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Analog
- Color Silver
- Height 4.125 in
- Standards cCSAus Certified; RU
- Includes Wall Plate CVL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic Usd
- MFR # FF15MC
- Zoro # G704032762
- UPC # 78275005297
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 4.125 in |
Depth | 1.25 in |
Details
Digital/Analog | Analog |
Color | Silver |
Standards | cCSAus Certified; RU |
Includes | Wall Plate CVL |
Voltage | 125-277V AC, 50/60 Hz |
In Wall Wiring Configuration | Single |
Operation Mode | Countdown |
Applications | Indoor Lighting Control; Outdoor Lighting Control; Motor Control; Air Movement & Ventilation |
Application Compatibilities | Incandescent; Fluorescent; CFL; LED |
Resistive Heater | 20 A, 2500 W, 125V AC; 10 A, 2500 W, 250V AC; 10 A, 2770 W, 277V AC |
Countdown Time | 15 min |
Operating Temperature | 40 to 120°F |
Wall Plate Configuration | Single-Gang; Multi-Gang |
Switch Type | SPST |
Motor Load Ratings Ranges | 1 HP, 125V AC; 2 HP, 250V AC |
Tungsten Incandescent Range | 7 A, 125V AC, 50/60 Hz, 875 W |
Description
Features
- These energy saving timers use no electricity to operate
- These timers are designed to replace any standard wall switch, single or multi-gang
- Automatically limit the "ON" time of fans, lights, motors, heaters and other energy consuming loads
- Time saving "up front" terminal connection with teeter type terminals
- Easy "press-on" knob design ensure quick and easy installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Stencil Ink, Black (20903)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Blue, 4/Case (SF188CBLUE)
- UWE 60 lb, .001 lb, Counting Scale, 99 PLU, Triple Backlit LCD, Recahrgeable Battery, 13x 9" Platter (SHC-60)
- TRODAT U.S. Stamp & Sign 12 Message Stamp (TDTE4822)
- INTERMATIC USD Intermatic Usd P1121 Above Ground Time Clock (P1121)
- TOPS Time Card, Weekly, 3.5x9, PK500 (1259)
- PYRAMID Time Clock Replacement Ribbon, Black/Red (42416)
- LATHEM TIME Time Card for Lathem, Model 1600E, PK100 (E16-100)
- AMANO Plastic Key For Amano Pix Series (AJR-201150)
- LATHEM TIME Time Card, 7000E, PK100 (E7-100)
- PYRAMID Time Clock Replacement Ribbon, Black (5000R)
- Intermatic Usd Time Cards and Racks