Shop All Transformers
Intermatic
Transformer, NEMA 3R, 12/13/14V AC, 120V AC
Mfr # PX300S
Zoro # G3986184
product price: $182.44
/ea
Free Shipping & Returns
$182.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12/13/14V AC
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # PX300S
- Zoro # G3986184
- UPC # 078275130647
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 7.25 in |
Width | 5.25 in |
Depth | 4.5 in |
Knockout Size - Transformer | Ten combination of 1/2"-3/4" knockouts: (2) back, (4) bottom, (2) left, (2) right |
Knockout Dimensions Bottom | (4) combination 1/2" - 3/4" |
Knockout Dimensions Left | (2) combination 1/2" - 3/4" |
Knockout Dimensions Back | (2) combination 1/2" - 3/4" |
Product Depth (in) | 4.5 |
Knockout Dimensions Right | (2) combination 1/2" - 3/4" |
Product Height (in) | 7.25 |
Product Width (in) | 5.25 |
Description
Transformer, Input Voltage 120V AC, Output Voltage 12V AC, Max. Wattage 300 W, Enclosure Material Stainless Steel, Color Brown, Height 7.25 in, Width 5.25 in, Depth 4.5 in, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SDG6V02)
- CALBRITE Post Base for 1-5/8 in Strut, 316 SS (S65800PB00)
- HUBBELL COVER WALLPLATE 1G LP IN-USE (MX4280S)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK25)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX600)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 24V AC, 208V AC (9070T75D14)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C (9070T200D37)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 208V AC (9070T50D14)
- Intermatic Power Distribution