Shop All Transformers
Intermatic
Transformer, NEMA 3R, 12/13/14V AC, 120V AC
Mfr # PX300
Zoro # G4133044
product price: $136.55
/ea
Free Shipping & Returns
$136.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Input Voltage - Transformer 120V AC
- Output Voltage 12V AC
- Output Voltage - Transformer 12/13/14V AC
- Amps 3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # PX300
- Zoro # G4133044
- UPC # 078275130630
- Country of Origin Mexico
- Category Transformers
Dimensions
Width | 5.25 in |
Depth | 4.5 in |
Height | 7.25 in |
Knockout Size - Transformer | Ten combination of 1/2"-3/4" knockouts: (2) back, (4) bottom, (2) left, (2) right |
Details
Input Voltage | 120V AC |
Item | Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage | 12V AC |
Output Voltage - Transformer | 12/13/14V AC |
Amps | 3 A |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 3R |
NEMA Rating | NEMA 3R |
Color | Sand |
Standards | CSA, UL |
Max. Wattage | 300 W |
Enclosure Material | Electrostatically Painted Steel |
Type | Pool & Spa |
Description
Transformer, Input Voltage 120V AC, Output Voltage 12V AC, Max. Wattage 300 W, Enclosure Material Electrostatically Painted Steel, Color Sand, Height 7.25 in, Width 5.25 in, Depth 4.5 in, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-1)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36S)
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BL60-1NA0)
- KABLE KONTROL Reinforced Wall Support Bracket - 4" Wide (KK-RFB-4-EZ)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX600)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300S)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA002)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/277V AC (31EH29)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF200D1)
- Intermatic Power Distribution