Shop All Transformers
Intermatic
Transformer, NEMA 3R, 12/13/14V AC, 120V AC
Mfr # PX100S
Zoro # G3916227
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12/13/14V AC
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # PX100S
- Zoro # G3916227
- UPC # 078275130623
- Country of Origin United States
- Category Transformers
Dimensions
Height | 7.25 in |
Width | 5.25 in |
Depth | 4.5 in |
Knockout Size - Transformer | Ten combination of 1/2"-3/4" knockouts: (2) back, (4) bottom, (2) left, (2) right |
Knockout Dimensions Back | (2) combination 1/2" - 3/4" |
Knockout Dimensions Right | (2) combination 1/2" - 3/4" |
Product Depth (in) | 4.5 |
Product Height (in) | 7.25 |
Knockout Dimensions Left | (2) combination 1/2" - 3/4" |
Knockout Dimensions Bottom | (4) combination 1/2" - 3/4" |
Product Width (in) | 5.25 |
Description
Transformer, Input Voltage 120V AC, Output Voltage 12V AC, Max. Wattage 100 W, Enclosure Material Stainless Steel, Color Silver, Height 7.25 in, Width 5.25 in, Depth 4.5 in, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 1NO 22mm Screw-Clamp Push Button Contact Block (ZENL1111)
- SQUARE D Molded Case Circuit Breaker, HGL Series 100A, 3 Pole, 600V AC (HGL36100U44X)
- HELI-TUBE 1/2 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 1/2 C-100)
- WIEGMANN 316 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSSA)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300S)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX600)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100)
- LOWELL Transformer 100W 70V (TLS-10070)
- HEIL QUAKER /ICP 1172028 Transformer 208/230>24 (1172028)
- DAYTON General Purpose Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap (44YV08)
- Intermatic Transformers