Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound
Mfr # FF30M
Zoro # G3392645
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timing Range 0 to 30 min
- Contact Form SPST
- Hold Feature No
- Faceplate Color Silver
- Max. Amps @ 125VAC 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FF30M
- Zoro # G3392645
- UPC # 999999999993
- Country of Origin Tunisia
- Category Spring Wound Timers
Details
Item | Spring-Wound Timer |
Timing Range | 0 to 30 min |
Contact Form | SPST |
Hold Feature | No |
Faceplate Color | Silver |
Max. Amps @ 125VAC | 20 A |
Number of Gangs | 1 |
Max. Amps @ 250VAC | 10 A |
Max. Amps @ 277VAC | 10 A |
HP @ 120V | 1 hp |
HP @ 240V | 2 hp |
Knob | Plastic |
Description
Spring-Wound Timer, Timing Range 0 to 30 min, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color Silver, Knob Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8ABHA)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 15A, 600V AC, Indicating (LPJ-15SPI)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 2 Pole, 120/240V AC, A Curve (HOM220GFI)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D)
- INTERMATIC Timer, Spring Wound (FD15M)
- INTERMATIC Timer, Spring Wound, 15 Min (FD15MWC)
- INTERMATIC Spring-Wound Timer, 0 to 30 min., Ivory (FD30MH)
- INTERMATIC Timer, Spring Wound, 15 Min, Hold Feature (FD15MHW)
- INTERMATIC Spring-Wound Timer, 4 hr. Range, SPDT (FD34H)
- INTERMATIC Timer, Spring Wound (FF5M)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST, Silver (FF2H)
- Intermatic Spring Wound Timers