Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound
Mfr # FF12HH
Zoro # G2350171
original price:
$33.69
7% off
new price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timing Range 0 to 12 hr
- Contact Form SPST
- Hold Feature Yes
- Faceplate Color Silver
- Max. Amps @ 125VAC 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FF12HH
- Zoro # G2350171
- UPC # 999999999993
- Country of Origin Tunisia
- Category Spring Wound Timers
Details
Item | Spring-Wound Timer |
Timing Range | 0 to 12 hr |
Contact Form | SPST |
Hold Feature | Yes |
Faceplate Color | Silver |
Max. Amps @ 125VAC | 20 A |
Number of Gangs | 1 |
HP @ 120V | 1 hp |
HP @ 240V | 2 hp |
Knob | Plastic |
Max. Amps @ 277VAC | 10 A |
Max. Amps @ 250VAC | 10 A |
Description
Spring-Wound Timer, Timing Range 0 to 12 hr, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature Yes, Faceplate Color Silver, Knob Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP2UB)
- ABB M3SS4-10B, 3POS, LONG, A-B-C, BLK, BP (M3SS4-10B)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFICP)
- GE GE 3-Outlet T-Shaped Heavy Duty Wall Outlet Adapter, Orange, 50281 (50281)
- INTERMATIC Timer, Spring Wound, 5 Min (FD5MW)
- INTERMATIC Timer, Spring Wound (FF5M)
- INTERMATIC Timer, Spring Wound (FF15M)
- INTERMATIC Timer, Spring Wound, 30 Min (FD430MW)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPDT, Silver (FF34H)
- INTERMATIC Timer, Spring Wound, 12 Hr, DPST, Silver (FF412H)
- INTERMATIC Timer, Spring Wound (FF6H)
- Intermatic Timers