Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound
Mfr # FD60M
Zoro # G0696211
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timing Range 0 to 60 min
- Contact Form SPST
- Hold Feature No
- Faceplate Color Ivory
- Max. Amps @ 125VAC 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # FD60M
- Zoro # G0696211
- UPC # 999999999993
- Country of Origin Tunisia
- Category Spring Wound Timers
Details
Item | Spring-Wound Timer |
Timing Range | 0 to 60 min |
Contact Form | SPST |
Hold Feature | No |
Faceplate Color | Ivory |
Max. Amps @ 125VAC | 20 A |
Number of Gangs | 1 |
Knob | Plastic |
HP @ 240V | 2 hp |
HP @ 120V | 1 hp |
Max. Amps @ 250VAC | 10 A |
Max. Amps @ 277VAC | 10 A |
Description
Spring-Wound Timer, Timing Range 0 to 60 min, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color Ivory, Knob Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Te-6314P-1 Temp Sensor; 1000 (TE-6314P-1)
- MERSEN Automotive Fuse, A50P Series, 150A, Very Fast Acting, 500V AC, Blade (A50P150-4)
- SIEMENS Miniature Circuit Breaker, QA Series 15A, 1 Pole, 120V AC (QA115AFC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 50 A (LC1D50AF7)
- INTERMATIC Timer, Spring Wound (FF12HH)
- INTERMATIC Timer, Spring Wound, 60 Min (FD460MW)
- INTERMATIC Timer, Spring Wound, 30 Min, SPDT, Silver (FF330M)
- INTERMATIC Timer, Spring Wound (FD15M)
- INTERMATIC Timer, Spring Wound (FF5M)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPST (FD4HW)
- TORK Spring-Wound Timer, Range 0 to 15 min. (C515M)
- Intermatic Timers