Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 60 Min
Mfr # FD460MW
Zoro # G4993012
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 60 min
- Contact Form DPST
- Hold Feature No
- Faceplate Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FD460MW
- Zoro # G4993012
- UPC # 078275186033
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Height | 4-1/4 in |
Depth | 1-1/4 in |
Width | 1-3/4 in |
Product Width (in) | 1.75 |
Product Height (in) | 4.125 |
Product Depth (in) | 1.25 |
Description
Spring-Wound Timer, Timing Range 0 to 60 min, Contact Form DPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color White, Knob Plastic, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- LUTRON Vacancy Dimmer Snsr, Wall, Ivory (MS-Z101-V-IV)
- WOODS 7 Ft. 16/2 15A Replacement Appliance Cord (0288)
- MERSEN CC Class, Time-Delay, 2.8A, 600V AC, Non-Indicating (ATQR2-8/10)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Silver (FF415M)
- INTERMATIC Timer, Spring Wound, 2 Hr (FD32HW)
- INTERMATIC Timer, Spring Wound (FF12HH)
- INTERMATIC Timer, Spring Wound, 60 Min, SPDT, Silver (FF360M)
- INTERMATIC Timer, Spring Wound, 60 Min (FD60MWC)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST, Silver (FF2H)
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530MW)
- Intermatic Spring Wound Timers