Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 6 Hr, SPST
Mfr # FD6HW
Zoro # G4993064
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 6 hr
- Contact Form SPST
- Hold Feature No
- Faceplate Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FD6HW
- Zoro # G4993064
- UPC # 078275185692
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Height | 4-1/4 in |
Depth | 1-1/4 in |
Width | 1-3/4 in |
Product Height (in) | 4.125 |
Product Width (in) | 1.75 |
Product Depth (in) | 1.25 |
Description
Spring-Wound Timer, Timing Range 0 to 6 hr, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color White, Knob Plastic, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- KNIPEX End Ferrules, 6 AWG (16mm2) Non-, PK100 (97 99 398)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, Steel, Lt Gray (A12124SU)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- INTERMATIC Timer, Spring Wound (FF6H)
- INTERMATIC Timer, Spring Wound, 2 Hr (FD32HW)
- INTERMATIC Timer, Spring Wound (FD15M)
- INTERMATIC Timer, Spring Wound, 30 Min, SPST, Silver (FF30MH)
- INTERMATIC Timer, Spring Wound, 60 Min (FD460MW)
- INTERMATIC Timer, Spring Wound (FD30M)
- INTERMATIC Timer, Spring Wound, 12 Hr, Hold Feature (FD12HHW)
- Intermatic Spring Wound Timers