Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 4 Hr, SPST
Mfr # FD4HW
Zoro # G4992206
$39.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 4 hr
- Contact Form SPST
- Hold Feature No
- Faceplate Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # FD4HW
- Zoro # G4992206
- UPC # 078275073982
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Height | 4-1/4 in |
Width | 1-3/4 in |
Depth | 1-1/4 in |
Product Width (in) | 1.75 |
Product Depth (in) | 1.25 |
Product Height (in) | 4.125 |
Description
Spring-Wound Timer, Timing Range 0 to 4 hr, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color White, Knob Plastic, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Hanger, Stainless Steel, 4.0 In. L (S62000MH00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8 In x 100ft, Gray (G1038)
- GE Tap, Grounded, 6-Outlet, White (56575)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AT2)
- INTERMATIC Timer, Spring Wound, 30 Min (FD430MW)
- INTERMATIC Timer, Spring Wound (FF15M)
- INTERMATIC Timer, Spring Wound, 0 to 60 min. (FF60M)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST, Silver (FF2H)
- INTERMATIC Timer, Spring Wound, 30 Min, SPDT, Silver (FF330M)
- INTERMATIC Timer, Spring Wound (FD30M)
- INTERMATIC Timer, Spring Wound, 12 Hr (FD12HWC)
- Intermatic Timers