Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 30 Min, SPST, Silver
Mfr # FF30MH
Zoro # G0945025
$29.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 30 min
- Contact Form SPST
- Hold Feature Yes
- Faceplate Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # FF30MH
- Zoro # G0945025
- UPC # 78275184152
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Width | 1-3/4 in |
Depth | 1-1/4 in |
Height | 4-1/4 in |
Product Height (in) | 4.125 |
Product Depth (in) | 1.25 |
Product Width (in) | 1.75 |
Description
Spring-Wound Timer, Timing Range 0 to 30 min, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature Yes, Faceplate Color Silver, Knob Plastic, Standards CSA Certified (LR3730), UL Listed (E76987)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3EB)
- GARDNER BENDER Cable Organizer, 3 In, Holds Up To 100 lbs (CWT3RR25)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- DAYTON Ovrload Rely, 80 to 93A, Class 10, Bimetllc (6ECC9)
- INTERMATIC Timer, Spring Wound, 60 Min, Hold Feature (FD60MHW)
- INTERMATIC Timer, Spring Wound, 6 Hr, Hold Feature (FD6HHW)
- INTERMATIC Timer, Spring Wound (FF12HH)
- INTERMATIC Timer, Spring Wound, 2 Hr (FD32HW)
- INTERMATIC Timer, Spring Wound (FD32H)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPST, Silver (FF4H)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST, Silver (FF2H)
- Intermatic Timers