Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 30 Min, SPDT, Silver
Mfr # FF330M
Zoro # G1740313
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 30 min
- Contact Form SPDT
- Hold Feature No
- Faceplate Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FF330M
- Zoro # G1740313
- UPC # 78275069275
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Width | 1-3/4 in |
Height | 4-1/4 in |
Depth | 1-1/4 in |
Product Depth (in) | 1.25 |
Product Height (in) | 4.125 |
Product Width (in) | 1.75 |
Description
Spring-Wound Timer, Timing Range 0 to 30 min, Contact Form SPDT, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color Silver, Knob Plastic, Standards CSA Certified (LR3730), UL Listed (E76987)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (A4R44)
- LEVITON Feed Through Switch Brwn (C20-05410-000)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2118N12)
- RIG RITE Rig Rite 340 12/24 Volt Marine Circuit Breaker with Automatic Reset - 40 Amp (340)
- INTERMATIC Spring-Wound Timer, 4 hr. Range, SPDT (FD34H)
- INTERMATIC Timer, Spring Wound, 15 Min (FD15MWC)
- INTERMATIC Timer, Spring Wound, 6 Hr (FD46HW)
- INTERMATIC Timer, Spring Wound (FD15M)
- INTERMATIC Timer, Spring Wound (FD60MH)
- INTERMATIC Timer, Spring Wound, 30 Min, Hold Feature (FD30MHW)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (C502H)
- Intermatic Spring Wound Timers