Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 30 Min, Hold Feature
Mfr # FD30MHW
Zoro # G4993037
$29.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 30 min
- Contact Form SPST
- Hold Feature Yes
- Faceplate Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intermatic
- MFR # FD30MHW
- Zoro # G4993037
- UPC # 078275185593
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Height | 4-1/4 in |
Width | 1-3/4 in |
Depth | 1-1/4 in |
Product Height (in) | 4.125 |
Product Depth (in) | 1.25 |
Product Width (in) | 1.75 |
Description
Spring-Wound Timer, Timing Range 0 to 30 min, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature Yes, Faceplate Color White, Knob Plastic, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30212)
- NITE IZE 6" L Gear Tie BK PK 2 (GT6-2PK-01)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI40104 (HBLI40104)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Yellow (HS369-S10-YELLOW)
- INTERMATIC Timer, Spring Wound (FD30M)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST (FD2HW)
- INTERMATIC Spring-Wound Timer, 0 to 30 min., Ivory (FD30MH)
- INTERMATIC Timer, Spring Wound, 0 to 60 min. (FF60M)
- INTERMATIC Timer, Spring Wound (FF12HH)
- INTERMATIC Timer, Spring Wound, 12 Hr, DPST, Silver (FF412H)
- INTERMATIC Timer, Spring Wound, 15 Min, SPDT, Silver (FF315M)
- Intermatic Spring Wound Timers