Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 30 Min, DPST, Silver
Mfr # FF430M
Zoro # G0601964
product price: $67.73
/ea
$67.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 30 min
- Contact Form DPST
- Hold Feature No
- Faceplate Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FF430M
- Zoro # G0601964
- UPC # 78275184350
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Depth | 1-1/4 in |
Width | 1-3/4 in |
Height | 4-1/4 in |
Product Width (in) | 1.75 |
Product Height (in) | 4.125 |
Product Depth (in) | 1.25 |
Description
Spring-Wound Timer, Timing Range 0 to 30 min, Contact Form DPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color Silver, Knob Plastic, Standards CSA Certified (LR3730), UL Listed (E76987)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Strut Clamp, 50PK (SC125U)
- HUBBELL Cap, Closure (PC100)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 25 psi, Reverse Action (9013FRG22J19P)
- CYBERPOWER 800VA 450W UPS w AVR, CP800AVR (CP800AVR)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST (FD2HW)
- INTERMATIC Timer, Spring Wound, 4 Hr, SPST, Silver (FF4H)
- INTERMATIC Timer, Spring Wound (FD60MH)
- INTERMATIC Timer, Spring Wound (FD60M)
- INTERMATIC Timer, Spring Wound, 6 Hr (FD46HW)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Ivory (FD415M)
- INTERMATIC Timer, Spring Wound, 15 Min (FD15MWC)
- Intermatic Timers