Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 2 Hr, SPST, Silver
Mfr # FF2H
Zoro # G1281147
product price: $39.10
/ea
$39.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 2 hr
- Contact Form SPST
- Hold Feature No
- Faceplate Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FF2H
- Zoro # G1281147
- UPC # 78275074002
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Width | 1-3/4 in |
Height | 4-1/4 in |
Depth | 1-1/4 in |
Product Depth (in) | 1.25 |
Product Width (in) | 1.75 |
Product Height (in) | 4.125 |
Description
Spring-Wound Timer, Timing Range 0 to 2 hr, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color Silver, Knob Plastic, Standards CSA Certified (LR3730), UL Listed (E76987)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, For Reverse, Black (10250TM38)
- RACO Reducing Washer, 1-1/2" to 3/4" Conduit (1372)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- EATON BUSSMANN Miniature Distribution Block, 3 Poles, 14 AWG to 2/0 AWG, 175 A, 600 V AC/DC, Black (16220-3)
- INTERMATIC Timer, Spring Wound (FD15M)
- INTERMATIC Timer, Spring Wound, 6 Hr (FD46HW)
- INTERMATIC Timer, Spring Wound (FD5M)
- INTERMATIC Timer, Spring Wound (FF5MH)
- INTERMATIC Timer, Spring Wound, 6 Hr, SPST (FD6HW)
- INTERMATIC Spring-Wound Timer, 4 hr. Range, SPDT (FD34H)
- INTERMATIC Timer, Spring Wound, 12 Hr, Hold Feature (FD12HHW)
- Intermatic Timers