Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 2 Hr, SPST
Mfr # FD2HW
Zoro # G4993055
product price: $38.92
/ea
$38.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 2 hr
- Contact Form SPST
- Hold Feature No
- Faceplate Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FD2HW
- Zoro # G4993055
- UPC # 078275073975
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Width | 1-3/4 in |
Height | 4-1/4 in |
Depth | 1-1/4 in |
Product Height (in) | 4.125 |
Product Width (in) | 1.75 |
Product Depth (in) | 1.25 |
Description
Spring-Wound Timer, Timing Range 0 to 2 hr, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color White, Knob Plastic, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52M)
- CONNECTICUT ELECTRIC Meter Main, CESMPSC, 30A (CESMPSC13HR)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- OMRON Relay, 8Pin, DPDT, 10A, 120VAC (LY2F-AC110/120)
- INTERMATIC Timer, Spring Wound, 12 Hr, DPST, Silver (FF412H)
- INTERMATIC Timer, Spring Wound (FF5M)
- INTERMATIC Timer, Spring Wound (FD60M)
- INTERMATIC Timer, Spring Wound, 15 Min, SPST, Silver (FF15MH)
- INTERMATIC Timer, Spring Wound, 30 Min (FD430MW)
- INTERMATIC Timer, Spring Wound (FF6H)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512HHW)
- Intermatic Timers