Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 2 Hr
Mfr # FD32HW
Zoro # G4993003
product price: $56.38
/ea
$56.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 2 hr
- Contact Form SPDT
- Hold Feature No
- Faceplate Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FD32HW
- Zoro # G4993003
- UPC # 078275185777
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Height | 4-1/4 in |
Width | 1-3/4 in |
Depth | 1-1/4 in |
Product Depth (in) | 1.25 |
Product Height (in) | 4.125 |
Product Width (in) | 1.75 |
Description
Spring-Wound Timer, Timing Range 0 to 2 hr, Contact Form SPDT, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color White, Knob Plastic, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, White, 2-Pole Type, Toggle (4902BW)
- W BOX 1500VA/900W/10 OUT/LCD/AV (0E-1500V10RD)
- EATON BUSSMANN Automotive Fuse, ATC Series, 4A, 32V DC, Non-Indicating (ATC-4)
- NORDYNE 622341R G7/M7 120V-24V 40Va Foot (622341R)
- INTERMATIC Timer, Spring Wound, 15 Min (FD15MWC)
- INTERMATIC Timer, Spring Wound, 5 Min (FD5MW)
- INTERMATIC Timer, Spring Wound (FD5M)
- INTERMATIC Timer, Spring Wound (FF15M)
- INTERMATIC Timer, Spring Wound, 60 Min, SPDT, Silver (FF360M)
- INTERMATIC Timer, Spring Wound (FF5M)
- INTERMATIC Timer, Spring Wound, 6 Hr, SPST (FD6HW)
- Intermatic Spring Wound Timers