Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 15 Min, SPDT, Silver
Mfr # FF315M
Zoro # G2330876
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 15 min
- Contact Form SPDT
- Hold Feature No
- Faceplate Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FF315M
- Zoro # G2330876
- UPC # 78275069268
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Width | 1-3/4 in |
Depth | 1-1/4 in |
Height | 4-1/4 in |
Product Depth (in) | 1.25 |
Product Width (in) | 1.75 |
Product Height (in) | 4.125 |
Description
Spring-Wound Timer, Timing Range 0 to 15 min, Contact Form SPDT, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color Silver, Knob Plastic, Standards CSA Certified (LR3730), UL Listed (E76987)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 3/4 (EYSEF75)
- GARDNER BENDER Metal Insulated Staple, Blue, 1/2", PK50 (MSI-50B)
- EXTECH Temperature PID Controller, 1/16 DIN, 5A (48VFL11)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Green (HS3-100-10-GN)
- INTERMATIC Spring-Wound Timer, 4 hr. Range, SPDT (FD34H)
- INTERMATIC Timer, Spring Wound, 6 Hr, Hold Feature (FD6HHW)
- INTERMATIC Spring-Wound Timer, 0 to 30 min., Ivory (FD30MH)
- INTERMATIC Timer, Spring Wound, 15 Min, Hold Feature (FD15MHW)
- INTERMATIC Timer, Spring Wound (FD5M)
- INTERMATIC Timer, Spring Wound, 60 Min (FD460MW)
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530MW)
- Intermatic Spring Wound Timers