Shop All Spring Wound Timers
Intermatic
Timer, Spring Wound, 15 Min
Mfr # FD15MWC
Zoro # G4992976
product price: $32.98
/ea
$32.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Analog/Mechanical
- Timing Range 0 to 15 min
- Contact Form SPST
- Hold Feature No
- Faceplate Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intermatic
- MFR # FD15MWC
- Zoro # G4992976
- UPC # 078275005020
- Country of Origin Tunisia
- Category Spring Wound Timers
Dimensions
Height | 4-1/4 in |
Depth | 1-1/4 in |
Width | 1-3/4 in |
Product Depth (in) | 1.25 |
Product Height (in) | 4.125 |
Product Width (in) | 1.75 |
Description
Spring-Wound Timer, Timing Range 0 to 15 min, Contact Form SPST, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color White, Knob Plastic, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG16X12X6NK)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133545)
- INTERMATIC Spring-Wound Timer, 0 to 30 min., Ivory (FD30MH)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Silver (FF415M)
- INTERMATIC Timer, Spring Wound (FF5M)
- INTERMATIC Timer, Spring Wound, 15 Min, SPDT, Silver (FF315M)
- INTERMATIC Timer, Spring Wound, 60 Min, Hold Feature (FD60MHW)
- INTERMATIC Timer, Spring Wound (FF12H)
- INTERMATIC Timer, Spring Wound, 0 to 60 min. (FF60M)
- Intermatic Spring Wound Timers